1-5/8 in. Acrylic Handle in Clear
1-5/8 in. Acrylic Handle in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Single Handle
- Width:
- 1-5/8