3 in. Flapper
3 in. Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coast foundry flapper packaged in a bag
- Made in the USA
Specifications
- Brand Model Compatibility:
- Coast
- Color Finish Name:
- Blue
- Size:
- 3 in
- UPC:
- 026607013984
- WaterSense Labeled:
- No