Ceramic Stem
Ceramic Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Shower Valve
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Ceramic
- NSF Certified:
- No
- Stem Type:
- Ceramic
- UPC:
- 026607004760
- WaterSense Labeled:
- No