1-5/16 in. Handle
Gerber 1-5/16 in. Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MS
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MS
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Gerber
- Faucet Part Type:
- Handle
- Number of Handles:
- Two Handle
- UPC:
- 026607501511
- Width:
- 1