Repair Kit in Chrome
Repair Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- American Standard shower/tub rebuild kit includes the following components: 11-4200LH, 31-4200, 23-0038, 31-4152, 42-4151, 55-0157, 55-0403, 99-1105, 99-1105D
- Packaged in a box
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2
- Faucet Part Type:
- Repair Kit
- Height:
- 3-1/2
- UPC:
- 026607802168
- Width:
- 6-1/2