This product requires certification to purchase.

1.1 cu ft Flush-to-Cabinet Over the Range Microwave in Stainless Stel

KitchenAid

1.1 cu ft Flush-to-Cabinet Over the Range Microwave in Stainless Stel

  • Fast #
  • Part #KKMMF730PPS
  • Item #10279095
  • Manufacturer Part #KMMF730PPS
3.8 out of 5 Customer Rating
Brand image
KitchenAid

1.1 cu ft Flush-to-Cabinet Over the Range Microwave in Stainless Stel

  • Fast #
  • Part #KKMMF730PPS
  • Item #10279095
  • Manufacturer Part #KMMF730PPS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Air Fry Mode
  • Multifunction Oven Modes
  • Flush Built-In Design
  • Infrared Sensor Modes
  • Integrated Meat Thermometer
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
400
Capacity:
1.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintShield Stainless
Depth:
12-3/4
Height:
17-7/8
Microwave Type:
Over the Range
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled:
Yes
UPC:
883049680118
Volts:
120V
Watts:
1800
Width:
30