1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convection Element 1400-Watt
- Roast Function
- Grill Function
- Six Quick-Touch Cycles Including Five Sensor Cycles
- Recessed Turntable 13 1/2"
- Capacity 1.5 Cu. Ft.
- Accepts 30- or 27-Inch Trim Kit
- Electronic Controls with LED Display
- Color-Coordinated Stainless Steel Cabinet
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049458984
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 21-3/4 in