This product requires certification to purchase.

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Stainless Steel

KitchenAid

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #KKMHC319ESS
  • Item #5025373
  • Manufacturer Part #KMHC319ESS
4.2 out of 5 Customer Rating
Brand image
KitchenAid

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #KKMHC319ESS
  • Item #5025373
  • Manufacturer Part #KMHC319ESS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Convection Cooking
  • Sensor Steam/Simmer Cook Cycle with Steamer Container
  • Professionally-Inspired Design Including Handle, Badge, Graphics, Chrome Chamfer.
  • Stainless Steel Cavity
  • Steam Cleaning Function
  • Power 1000 Watts
  • Capacity 1.9 Cu. Ft.
  • Halogen Task Lights
  • Stoppable Turntable
  • Keep Warm Function
  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
CFM:
400
Capacity:
1.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
17
Energy Star Compliant:
No
Filter Type:
Baffle
Height:
17-1/8
Hood Vent Type:
Updraft
Interior Light:
Yes
Microwave Type:
Over the Range
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049323824
Volts:
120V
Watts:
1000
Width:
30