This product requires certification to purchase.

1000W 1.10 cu. ft. Updraft Over the Range Microwave in PrintShield Stainless

KitchenAid

1000W 1.10 cu. ft. Updraft Over the Range Microwave in PrintShield Stainless

  • Fast #
  • Part #KKMMF330PPS
  • Item #10100614
  • Manufacturer Part #KMMF330PPS
4.8 out of 5 Customer Rating
Brand image
KitchenAid

1000W 1.10 cu. ft. Updraft Over the Range Microwave in PrintShield Stainless

  • Fast #
  • Part #KKMMF330PPS
  • Item #10100614
  • Manufacturer Part #KMMF330PPS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: PrintShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Turntable-free design
  • Built-in design
  • 1.1 cu. ft. capacity
  • Steam clean
  • 3-speed 400 CFM motor class. Ventilation system. Peak performance varies based on installation
  • Grease filters
  • Cook shield finish
  • Wattage - 1000
  • LED light
  • Sensor functions
  • Requires Certification
Dimensions & Measurements
Capacity
1.1 cu ft
CFM
400 ft3/min
Depth
12-3/4 in
Height
17-7/8 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Control Type
Touchpad
Filter Type
Grease
Hood Vent Type
Updraft
Microwave Type
Over the Range
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Fan Speeds
3
Power Source
Electric
Volts
120V
Watts
1000 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
883049648521