1000W 1.10 cu. ft. Updraft Over the Range Microwave in Stainless Steel
1000W 1.10 cu. ft. Updraft Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Turntable-free design
- Built-in design
- 1.1 cu. ft. capacity
- Steam clean
- 3-speed 400 CFM motor class. Ventilation system. Peak performance varies based on installation
- Grease filters
- Cook shield finish
- Wattage - 1000
- LED light
- Sensor functions
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 12-3/4 in
- Fan Speeds:
- 3
- Filter Type:
- Grease
- Height:
- 17-7/8 in
- Hood Vent Type:
- Updraft
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UPC:
- 883049648552
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 30 in