2 RACK SATIN-GLIDE
2 RACK SATIN-GLIDE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 47 dBA provides quiet cleaning without compromising performance, so there’s no need to wait to run a wash cycle while entertaining and enjoying meals, even in open concept kitchens.
- ProWash™ Cycle uses sensors to measure soil levels throughout the cycle and adapts wash time and water temperature as needed for tough messes or lighter loads, because no two meals or the dishes that result are exactly the same.
- Print Shield™ Finish Resists smudges and fingerprints. The specialized coating for stainless steel is easy to clean with just water and a soft cloth, so you can spend more time cooking and less time cleaning up the kitchen.
- Adjustable Upper Rack adds flexibility to fit tall items like a stand mixer bowl. Lower the rack to place large dishes inside or raise it to make room for platters, pitchers, blender jars and more in the rack below.
- Heat Dry Option heats both the final rinse water and the air inside the dishwasher to help dishes come out dry and ready for your next creation.
- Extended Heat Dry Option Increases the cycle time for excellent drying performance.
- Durable Stainless Steel Interior offers the beauty and benefits of stainless steel inside the dishwasher. It resists streaks, stains and odors, while retaining heat to help improve drying.
- Satin Glide® Rails in Upper Rack move smoothly for easy loading and unloading.
- Fold-Down Shelf with Stemware Holders features molded indents that fit wine glass stems to secure them in the upper rack during washing. The space on top of the shelf also accommodates small cups or longer items like utensils and spatulas.
- Express Wash Cycle cleans in less time, so you always have the dishes you need while prepping, cooking and entertaining.
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintShield Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-1/2
- Handle Type:
- Height:
- 33-5/8
- NSF Certified:
- Yes
- Product Type:
- Built In, Dishwasher
- Type:
- WKDFE104KPS
- UL Listed:
- Yes
- UPC:
- 883049540559
- Volts:
- 120V
- Width:
- 23-7/8