20 cu. ft. French Door Refrigerator in White
20 cu. ft. French Door Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Enjoy freshness within reach. This KitchenAid® counter-depth french door refrigerator features an interior water dispenser to keep the outside looking sleek. Get customizable storage with an adjustable wood-look nesting shelf and convenient space for wide items with a full-width pantry drawer. And the counter-depth design allows the refrigerator to fit nearly flush with surrounding cabinetry, offering a built-in look and more room to move in your kitchen.
- Adjustable Door Bins maximize storage space with room for gallon jugs. Bins are easy to rearrange, allowing you to customize the layout for the items you use most.
- Counter-Depth Design fits with surrounding cabinetry, creating a built-in appearance while freeing up more space in the kitchen.
- Crisper Bins provide dedicated space for produce.
- Energy Star® Certified exceed government standards for energy efficiency, supporting sustainability and helping to save money on utility bills.
- 20 cu. ft. capacity and layout meet the needs of today's homes
- Adjustable shelves allow you to customize storage space to meet your needs
- Covered under a 2 year parts and labor manufacturer warranty
- ExtendFresh™ Temperature Management System: Maintains optimal temperatures for fresh and frozen food. This single evaporator system uses sensors to continually monitor temperature levels in both the refrigerator and freezer and adapt the flow of cold air between them.
- Full-Width Pantry Drawer: Provides convenient storage for wide items and storage of longer foods, like bacon or butcher meat.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-7/8
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.62 cu ft
- Handle Type:
- Reach-through
- Height:
- 70-13/100
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Type:
- KKRFC136RWH
- UL Listed:
- Yes
- UPC:
- 883049694641
- Volts:
- 115/120V
- Weight:
- 271
- Width:
- 35-3/4