20.8 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel
20.8 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Under-shelf prep zone utilizes unused space with included 9"x9" baking pan and loaf pans. Go directly from the refrigerator to the oven to the dishwasher. Ideal for storing food prep or leftovers, marinating, chilling desserts, making focaccia and more
- Sliding storage tray is a versatile area for storing platters, organizing ingredients and keeping items easily accessible. It comes in a wood-look finish that is moisture- and stain-resistant, and tray removes fully for easy cleaning
- Extend Fresh™ plus temperature management system helps keep ingredients fresh using sensors that continuously adjust temperatures in the refrigerator and freezer by monitoring the airflow between them
- Max cool lets you use the touch of a button to drop refrigerator temperature to the coldest level, helping to chill groceries, beverages or ingredients for serving. After 24 hours, the temperature will automatically be restored to the previous setting
- Max freeze lets you use the touch of a button to drop freezer temperature to coldest level (-8F), so frozen goods can reach optimal temperatures. After 48 hours, the temperature will automatically be restored to the previous setting
- Fresh Chill™ temperature controlled drawer has a manual setting so you can customize and maintain the freshness of your ingredients. From a tri-tip to a large rhubarb from the farmer's market, you have control over how much cool air enters the drawer
- Fit system limited guarantee if new 36", 42" or 48" Built-in refrigerator doesn't fit, you may get up to $300 for professional modifications. Existing cabinet modifications only. Exclusions apply. See terms
- Print Shield™ finish resists smudges and fingerprints. The specialized coating for stainless steel is easy to clean with just water and a soft cloth, so you can spend more time cooking and less time cleaning up
- Exterior ice and water dispenser fits glasses and measuring cups, and dispenses filtered water and ice without having to open the refrigerator door
- Adjustable spill-resistant glass shelves are easy to clean and help prevent messes from spilling over into other parts of the refrigerator. The shelf edges are nano-etched with a finely textured surface that helps contain spills, and lets you use the whole shelf from edge-to-edge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintShield Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-11/16 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.3 cu ft
- Handle Type:
- Reach-through
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.5 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UPC:
- 883049587608
- Volts:
- 120V
- Weight:
- 504 lb
- Width:
- 35-1/4 in