22.6 cu. ft. Counter Depth, Side-By-Side Refrigerator in PrintShield™ Stainless Steel
22.6 cu. ft. Counter Depth, Side-By-Side Refrigerator in PrintShield™ Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintShield Stainless Steel
- Control Type:
- Touch
- Depth:
- 29-9/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9 cu ft
- Handle Type:
- Reach-through
- Height:
- 71-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.6 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049490816
- Volts:
- 115V
- Weight:
- 258.6 lb
- Width:
- 35-1/2 in