This product requires certification to purchase.

23-3/4 in. 4.7 cu. ft. Drawer Refrigerator in Stainless Steel

This product has been replaced by

KitchenAid Stainless Steel 4.3 cu. ft. Drawer and Undercounter Refrigerator
KitchenAid 4.3 cu. ft. Drawer and Undercounter Refrigerator in Stainless Steel
Manufacturer Part #KUDF204KSB
KitchenAid

23-3/4 in. 4.7 cu. ft. Drawer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKUDF204ESB
  • Item #5063446
  • Manufacturer Part #KUDF204ESB
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

KitchenAid Stainless Steel 4.3 cu. ft. Drawer and Undercounter Refrigerator
KitchenAid 4.3 cu. ft. Drawer and Undercounter Refrigerator in Stainless Steel
Manufacturer Part #KUDF204KSB
KitchenAid

23-3/4 in. 4.7 cu. ft. Drawer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKUDF204ESB
  • Item #5063446
  • Manufacturer Part #KUDF204ESB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Capacity 4.7 Cu. Ft.
  • Automatic Icemaker
  • Professionally-Inspired Design
  • LED Interior Lighting
  • Touch Controls
  • Built-In or Freestanding Installation
  • Over-Temp Alarm
  • Door Alarm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
2.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
24-1/8 in
Energy Star Compliant:
No
Height:
34-3/4 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
4.7 cu ft
Refrigerator Type:
Drawer, Full Refrigerator
UPC:
883049352534
Volts:
115V
Width:
23-3/4 in