23-3/4 in. 4.8 cu. ft. Beverage Cooler in Panel Ready
23-3/4 in. 4.8 cu. ft. Beverage Cooler in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two temperature-controlled zones - allows for two independent temperature zones to chill beverages, hors d’oeuvres and wine bottles in their optimal climate
- UV-protected thermal glass door - filters up rays to help protect wine and other beverages from premature aging
- 4.8 Cu. Ft. Capacity with 14 wine bottle capacity - the perfect place to store, chill and display up to 14 bottles of wine or any other item you want to keep cold
- Lead-Free
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Electronic Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Undercounter
- Temperature Range:
- 33 to 40 Deg F
- UPC:
- 883049352466
- Volts:
- 115VAC
- Width:
- 23-3/4 in