This product requires certification to purchase.

23-3/4 in. 46 Bottles Wine Cooler in Stainless Steel

This product has been replaced by

CCY FS WINE COLR 4.97 SS 24 RH
KitchenAid 23-3/4 x 31-1/8 in. Indoor Built-in Wine Coolers in Stainless Steel
Manufacturer Part #KUWR314KSS
KitchenAid

23-3/4 in. 46 Bottles Wine Cooler in Stainless Steel

  • Fast #
  • Part #KKUWR304ESS
  • Item #5063412
  • Manufacturer Part #KUWR304ESS
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY FS WINE COLR 4.97 SS 24 RH
KitchenAid 23-3/4 x 31-1/8 in. Indoor Built-in Wine Coolers in Stainless Steel
Manufacturer Part #KUWR314KSS
KitchenAid

23-3/4 in. 46 Bottles Wine Cooler in Stainless Steel

  • Fast #
  • Part #KKUWR304ESS
  • Item #5063412
  • Manufacturer Part #KUWR304ESS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A combination of style and functionality, this stainless cabinet wine cellar features two temperature-controlled zones to help preserve the flavor and integrity of individual wines and allows white and red wines to be stored at a separate temperature
  • The 46 wine bottle capacity is the perfect size for a collector
  • The SatinGlide®metal-front racks provide a smooth movement
  • Stainless Steel Cabinet and Base Grille
  • UV-Protected Thermal Glass Door
  • Auto Light Interior LED Lighting
  • Touch Controls
  • Built-In or Freestanding Installation
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
CEC Compliant:
For Sale in CA
Capacity:
46 Bottles
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
26-3/4 in
Energy Star Compliant:
No
Height:
35-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
42 to 64 Deg F
UPC:
883049352374
Volts:
115V
Width:
23-3/4 in