23-3/4 in. 6 cu. ft. Undercounter Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #KURR114KSB
23-3/4 in. 6 cu. ft. Undercounter Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Undercounter refrigerator
- LED interior lighting - illuminates the inside of the unit, making items easy to find
- Professionally-Inspired Design
- Touch Controls
- Glass Shelves
- Built-In or Freestanding Installation
- Over-Temp Alarm
- Door Alarm
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 4.9 cu ft
- Refrigerator Type:
- Undercounter, Full Refrigerator
- Temperature Range:
- 32 to 42 Deg F
- UPC:
- 883049352398
- Volts:
- 115V
- Width:
- 23-3/4 in