23-3/4 in. Indoor Built-in Wine Coolers in Panel Ready
23-3/4 in. Indoor Built-in Wine Coolers in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Panel ready
- Two temperature-controlled zones (for wine cellar)
- Professionally-inspired design
- Forty-six wine bottle capacity
- UV-protected thermal glass door
- Auto light interior LED lighting
- Touch controls
- SatinGlide® wood-front racks
- Built-in or freestanding installation
- Door alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 46 Bottles
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Backlit
- Depth:
- 23-13/16 in
- Energy Star Compliant:
- No
- Height:
- 34-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- UPC:
- 883049592879
- Volts:
- 115V
- Weight:
- 128 lb
- Width:
- 23-3/4 in