This product requires certification to purchase.

23-7/8 in. 14 Bottles Beverage Center in Black Stainless Steel with PrintShield™ Finish

KitchenAid

23-7/8 in. 14 Bottles Beverage Center in Black Stainless Steel with PrintShield™ Finish

  • Fast #
  • Part #KKUBL314KBS
  • Item #9338105
  • Manufacturer Part #KUBL314KBS
5 out of 5 Customer Rating
Brand image
KitchenAid

23-7/8 in. 14 Bottles Beverage Center in Black Stainless Steel with PrintShield™ Finish

  • Fast #
  • Part #KKUBL314KBS
  • Item #9338105
  • Manufacturer Part #KUBL314KBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Fully flush installation with hidden hinges
  • Two temperature-controlled zones
  • Temperature monitoring system
  • Motion-activated LED lighting
  • Satin Glide® full-extension metal-front racks
  • Stainless steel cabinet and base grille
  • Glass shelves with metallic accents
  • 4.8 cu. ft. capacity
  • Door alarm
  • Backlit touch controls
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
14 Bottles
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel with PrintShield Finish
Control Type:
Touch
Depth:
26-7/16 in
Energy Star Compliant:
No
Height:
34-3/8 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Glass, Metal, Stainless Steel
Power Source:
Electric
Refrigerator Type:
Beverage Centers
UPC:
883049592916
Volts:
115V
Watts:
115 W
Weight:
109 lb
Width:
23-7/8 in