This product requires certification to purchase.

23-7/8 in. 14 Bottles Beverage Cooler in Stainless Steel

KitchenAid

23-7/8 in. 14 Bottles Beverage Cooler in Stainless Steel

  • Fast #
  • Part #KKUBL314KSS
  • Item #9338088
  • Manufacturer Part #KUBL314KSS
3.6 out of 5 Customer Rating
Brand image
KitchenAid

23-7/8 in. 14 Bottles Beverage Cooler in Stainless Steel

  • Fast #
  • Part #KKUBL314KSS
  • Item #9338088
  • Manufacturer Part #KUBL314KSS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Fully flush installation with hidden hinges
  • Two temperature-controlled zones
  • Temperature monitoring system
  • Motion-activated LED lighting
  • SatinGlide® full-extension metal-front racks
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
14 Bottles
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
26-11/25
Energy Star Compliant:
No
Height:
34-19/50
Installation Type:
Freestanding, Built-in
Material:
Metal
Power Source:
Electric
Product Type:
Beverage Cooler
Refrigerator Type:
Beverage Cooler
UPC:
883049592893
Volts:
115V
Watts:
115
Weight:
109
Width:
23-87/100