23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Black Stainless Steel
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Printshield Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-1/2
- Energy Star Compliant:
- Yes
- NSF Certified:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 883049532714
- Volts:
- 120V
- Width:
- 23-7/8