23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Black Stainless Steel
This product has been replaced by
Manufacturer Part #KDTS424SBE
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield Black Stainless Steel
- Control Type:
- Touch Sensor
- Decibel Rating (dB):
- 44 dB
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049532653
- Volts:
- 120V
- Width:
- 23-7/8 in