23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
This product has been replaced by
Manufacturer Part #KDPS724SPS
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintShield Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- NSF Certified:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 883049532769
- Volts:
- 120V
- Width:
- 23-7/8 in