23-7/8 in. 4.8 cu. ft. Beverage Center in Black Stainless
23-7/8 in. 4.8 cu. ft. Beverage Center in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fully flush installation with hidden hinges
- Two temperature-controlled zones
- Temperature monitoring system
- Motion-activated LED lighting
- SatinGlide® full-extension wood-front racks - pull all the way out, making it easy to load bottles in when restocking and find just the one you want when serving wood fronts let you coordinate with your home decor
- Stainless steel cabinet and base grille - complement the stainless steel door for a fully finished look
- 4.8 cu. ft. capacity - features two lower racks for up to 14 bottles of wine and two full-width upper shelves for drinks and food now you can stash sodas, seltzers and syrups along with cheese plates and charcuterie boards
- Backlit touch controls - located on the divider between the two temperature zones make it easy to choose settings for what you're storing the lighted control panel displays current temperatures for each zone and other status alerts
- UV-protected thermal glass door - filters UV rays to protect the contents of your beverage center from the damaging effects of heat and light
- Glass shelves with metallic accents - bring distinctive style inside with a solid glass design that makes it easy to wipe up spills metallic accents along the front edges add to the premium look
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-7/16 in
- Energy Star Compliant:
- No
- Height:
- 34-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Metal, Glass, Wood
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- UL Listed:
- Yes
- UPC:
- 883049592909
- Volts:
- 115V
- Watts:
- 115 W
- Weight:
- 109 lb
- Width:
- 23-7/8 in