This product requires certification to purchase.

23-7/8 in. 5 cf Undercounter Refrigerator in Stainless Steel

This product has been replaced by

24 KAD REF R SWING SB
KitchenAid 24 KAD REF R SWING SB
Manufacturer Part #KURR124SSB
KitchenAid

23-7/8 in. 5 cf Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #KKURR114KSB
  • Item #9338112
  • Manufacturer Part #KURR114KSB
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

24 KAD REF R SWING SB
KitchenAid 24 KAD REF R SWING SB
Manufacturer Part #KURR124SSB
KitchenAid

23-7/8 in. 5 cf Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #KKURR114KSB
  • Item #9338112
  • Manufacturer Part #KURR114KSB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides a built-in look within a standard 24" base cabinet, so your style stands out, not the appliance. Hidden hinges allow the refrigerator door to sit flush with surrounding cabinet fronts when closed yet easily swing open a full 115 degrees.
  • Uses sensors to monitor temperatures inside the refrigerator for added peace of mind. If the system detects temperatures above 45°F for more than 4 hours, an over-temp alarm and indicator light will alert you that service is needed.
  • Provide a clear view of items.
  • Bring distinctive style inside with a solid glass design that makes it easy to wipe up spills.
  • Features two full-width glass shelves and one half shelf, making it easy to find a place for items of different shapes and sizes, even wide platters and tall pitchers. Two removable full-width door bins add extra space for small jars and slim bottles.
  • Alerts you if the door has been left open for five minutes or more and repeats every two minutes until you close the door or touch the controls.
  • Located inside the refrigerator make it easy to choose settings for what you're storing. The lighted control panel displays the current temperature and other status alerts.
  • To meet kosher requirements for use on the Jewish Sabbath and other religious holidays. Turning on Sabbath Mode disables automatic lights and alarm tones.
  • Sets the refrigerator to its lowest temperature for up to 24 hours, so you can turn up the cold when the door will be open while serving or restocking.
  • Cycles automatically to help reduce frost build-up, freeing you from having to regularly empty the appliance and manually defrost.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-7/16 in
Height
34-3/8 in
Weight
95 lb
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch Screen
Handle Type
Reach-through
Installation Type
Freestanding
Interior Light
Yes
Refrigerator Type
Undercounter
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Temperature Range
32 to 42 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
883049593029