This product requires certification to purchase.

23-7/8 in. Built-in Dishwasher in Black Stainless Steel

KitchenAid

23-7/8 in. Built-in Dishwasher in Black Stainless Steel

  • Fast #
  • Part #KKDFM404KBS
  • Item #8194205
  • Manufacturer Part #KDFM404KBS
5 out of 5 Customer Rating
Brand image
KitchenAid

23-7/8 in. Built-in Dishwasher in Black Stainless Steel

  • Fast #
  • Part #KKDFM404KBS
  • Item #8194205
  • Manufacturer Part #KDFM404KBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • FreeFlex™ third rack
  • Advanced clean water wash system
  • ProWash™ cycle
  • PrintShield™ finish
  • 44 dBA provides quiet cleaning without compromising performance, so there's no need to wait to run a wash cycle while entertaining and enjoying meals, even in open concept kitchens
  • Adjustable middle rack adds flexibility to fit tall items like a stand mixer bowl. Lower the rack to place large dishes inside or raise it to make room for platters, pitchers, blender jars and more in the rack below
  • Heat dry option heats both the final rinse water and the air inside the dishwasher to help dishes come out dry and ready for your next creation
  • Extended heat dry option extends the heat dry cycle time by 14 minutes for items that need extra drying time
  • Durable stainless steel interior offers the beauty and benefits of stainless steel inside the dishwasher. It resists streaks, stains and odors, while retaining heat to help improve drying
  • SatinGlide® rails in third and middle racks move smoothly for easy loading and unloading
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Touch
Decibel Rating (dB):
44 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Handle Material:
Plastic
Height:
33-5/8 in
Installation Type:
Built-in
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
UPC:
883049532851
Volts:
120V
Width:
23-7/8 in