This product requires certification to purchase.

23-7/8 in. 15 Place Settings Dishwasher in Stainless Steel

This product has been replaced by

KitchenAid PrintShield Stainless Steel 23-7/8 in. 16 Place Settings Dishwasher
KitchenAid 23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
Manufacturer Part #KDTM404KPS
KitchenAid

23-7/8 in. 15 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #KKDTM354ESS
  • Item #5072515
  • Manufacturer Part #KDTM354ESS
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

KitchenAid PrintShield Stainless Steel 23-7/8 in. 16 Place Settings Dishwasher
KitchenAid 23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
Manufacturer Part #KDTM404KPS
KitchenAid

23-7/8 in. 15 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #KKDTM354ESS
  • Item #5072515
  • Manufacturer Part #KDTM354ESS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Undercounter dishwasher
  • ProWash™ cycle - determines the ideal cycle for washing dishes based on soil level and then makes real-time adjustments to achieve the best cleaning performance
  • Express wash - quickly and effortlessly handles the heaviest soils, even stubborn baked and seared-on messes in less time
  • Fold-down tines in the lower rack - can be adjusted in one of three positions so water can clean inside deep or wide dishes
  • Lead-Free
  • SatinGlide® Max Rails (Upper Rack)
  • Sliding Tines in the Lower Rack
  • Two Rows Fold-Down Tines in Upper Rack
  • Fold-Down Tines in the Lower Rack
  • Two Fold-Down Cup Shelves with Integrated Stemware Holders
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
15 Place Settings
Depth
24-1/2 in
Height
34-1/2 in
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Number of Settings
15
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Decibel Rating (dB)
44 dB
Number of Cycles
6
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
883049363653