23.8 cu. ft. Counter Depth, French Door Refrigerator in PrintShield™ Stainless Steel
23.8 cu. ft. Counter Depth, French Door Refrigerator in PrintShield™ Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Under-Shelf Prep Zone
- Slide-Away Shelf
- Full-Extension Self-Close FreshSeal™ Crispers
- Full-Extension Self-Close Custom Temperature-Controlled Pantry Drawer
- Full-Extension Self-Close Pull Out Tray in Premium Wood Finish
- Preserva® Food Care System with Linear Compressor
- Three-Tier Self-Close Freezer Drawer with Extend-Freeze Setting
- In-Door-Ice® System
- Platinum Interior Design with Premium Wood Finish Accents
- Panoramic LED Lighting
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintShield Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 31-1/2
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.3 cu ft
- Height:
- 71-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 883049396118
- Volts:
- 115V
- Width:
- 35-13/16