This product requires certification to purchase.

25.1 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel

KitchenAid

25.1 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel

  • Fast #
  • Part #KKBSD702MPS
  • Item #9857826
  • Manufacturer Part #KBSD702MPS
3.2 out of 5 Customer Rating
Brand image
KitchenAid

25.1 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel

  • Fast #
  • Part #KKBSD702MPS
  • Item #9857826
  • Manufacturer Part #KBSD702MPS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PrintShield™ finish
  • ExtendFresh™ Plus temperature management system
  • Produce preserver
  • SatinGlide® crispers
  • Exterior ice and water dispenser
  • Professionally-inspired design
  • Energy Star® qualified
  • LED lighting
  • Adjustable spill-resistant glass shelves
  • Intuitive controls
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15, 20
CEC Compliant:
For Sale in CA
Capacity:
25.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintShield Stainless Steel
Control Type:
Touch Screen
Depth:
27-11/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.8 cu ft
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Capacity (Cu Ft):
16.3 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
No
UPC:
883049587646
Volts:
115V
Weight:
604 lb
Width:
42-1/4 in