This product requires certification to purchase.

26-3/4 in. 4.30 cu. ft. Single Oven in Printshield Black Stainless Steel

KitchenAid

26-3/4 in. 4.30 cu. ft. Single Oven in Printshield Black Stainless Steel

  • Fast #
  • Part #KKOES527PBS
  • Item #10254569
  • Manufacturer Part #KOES527PBS
5 out of 5 Customer Rating
Brand image
KitchenAid

26-3/4 in. 4.30 cu. ft. Single Oven in Printshield Black Stainless Steel

  • Fast #
  • Part #KKOES527PBS
  • Item #10254569
  • Manufacturer Part #KOES527PBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Air Fry Mode
  • Dishwasher-Safe Air Fry Basket
  • Even-Heat™ True Convection
  • Built-In Thermometer
  • SatinGlide™ Roll-Out Extension Rack
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.30 cu ft
Depth
27-1/8 in
Height
28-3/4 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Printshield Black Stainless Steel
Control Type
Electronic Touch
Door Style
Drop Down
Installation Type
Flush Mount
Interior Light
Yes
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
Type
KKOES527PBS
UL Listed
Yes
UPC
883049670423