This product requires certification to purchase.

26 x 10-1/4 in. 15A 1.5 cu. ft. Warming Drawer in Black Stainless

KitchenAid

26 x 10-1/4 in. 15A 1.5 cu. ft. Warming Drawer in Black Stainless

  • Fast #
  • Part #KKOWT100EBS
  • Item #9338115
  • Manufacturer Part #KOWT100EBS
3.7 out of 5 Customer Rating
Brand image
KitchenAid

26 x 10-1/4 in. 15A 1.5 cu. ft. Warming Drawer in Black Stainless

  • Fast #
  • Part #KKOWT100EBS
  • Item #9338115
  • Manufacturer Part #KOWT100EBS
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used in place of a countertop slow cooker, eliminating the need for a separate appliance and saving counter space. It cooks food slowly at a low temperature, great for braising meats and vegetables or building flavor in stews and curries
  • Takes the guesswork out of choosing heat settings for three warming drawer functions: Food warming, slow cook and bread proof. Use the control knob to quickly and easily select from defined temperature ranges for each function
  • Maintains steady low temperatures while slow cooking, warming and proofing. It uses a thermostat to monitor the heat inside the warming drawer and automatically adjusts as needed to prevent overheating
  • Provides consistent low heat to help activate the yeast in dough while it proofs, promoting rise and infusing flavor. For best results, set the humidity slide control to moist while proofing
  • Adjusts moisture levels in the drawer to help retain the flavor and texture of different foods the dry setting lets steam escape, great for baked goods and fried foods the moist setting seals in moisture, great for egg dishes, roasts and vegetables
  • Resists smudges and fingerprints. The specialized coating for stainless steel is easy to clean with just water and a soft cloth, so you can spend more time cooking and less time cleaning up the kitchen
  • Can be placed front-to-back or side-to-side to accommodate cookware in a variety of shapes and sizes. Warming drawer includes two racks
  • Located on the front of the warming drawer shows at a glance when the drawer is on and in use
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
1.5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
26 in
Handle Material:
Aluminum
Handle Type:
Knob
Height:
10-1/4 in
Material:
Stainless Steel
Power Source:
Electric
UL Listed:
Yes
UPC:
883049577227
Volts:
120V
Watts:
600 W
Width:
29-3/4 in