26.2 cu. ft. French Door Refrigerator in Black
26.2 cu. ft. French Door Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Signature Platinum Interior wows from the inside out with premium craftsmanship and design. Wood-look trim, metallic touchpoints, smoked crisper bins and ultra-bright LED lighting pop against the stunning silver-colored finish.
- FreshChill™ Full-Width Refrigerated Drawer makes it easy to organize the items you reach for most with removable storage dividers and custom temperature settings for Cold Drinks, Meats & Cheeses, Assorted Items and Fruits & Vegetables.
- Three-Tier Freezer Drawer with Pizza Pocket conveniently organizes frozen foods so they're easy to find. An adjustable storage divider in the lower drawer, pizza pocket and flat-item shelf help keep smaller items from getting lost under larger ones.
- Fast Ice increases ice production by up to 30% for 24 hours or until the ice bin reaches full capacity, so you're well-prepared when hosting guests. Compared to normal ice production.
- Ultra-Bright LED Lighting turns on when the refrigerator doors or drawers are open, making it easy to find items inside.
- The Largest Capacity Multi-Door Refrigerator from KitchenAid Brand provides plenty of room for fresh and frozen ingredients with over 26 cu. ft. capacity.
- In-Door-Ice® System frees up additional freezer space by moving the ice bin to the refrigerator door and concealing the ice maker in the top of the refrigerator. The ice bin is removable for easy access.
- Exterior Ice and Water Dispenser with Measured Fill conveniently dispenses filtered ice and water without opening the door. Measured Fill allows you to select and dispense the exact amount you need in ounces, cups or liters.
- Smoked Crisper Bins with wood-look trim and metallic knobs enhance the premium feel, complementing the fresh ingredients stored inside.
- Adjustable Spill-Resistant Shelves with Metallic Trim feature nano-etched edges that help contain messes for easy cleaning. Sleek metallic trim on the front edges adds a striking accent.
Specifications
- ADA Compliant:
- No
- Capacity:
- 26.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 36-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.8 cu ft
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 5
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Capacity (Cu Ft):
- 18.4 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049690124
- Width:
- 35-3/4 in