This product requires certification to purchase.

26.8 cu. ft. French Door Refrigerator in Black Stainless

KitchenAid

26.8 cu. ft. French Door Refrigerator in Black Stainless

  • Fast #
  • Part #KKRFF577KBS
  • Item #9213901
  • Manufacturer Part #KRFF577KBS
4.2 out of 5 Customer Rating
Brand image
KitchenAid

26.8 cu. ft. French Door Refrigerator in Black Stainless

  • Fast #
  • Part #KKRFF577KBS
  • Item #9213901
  • Manufacturer Part #KRFF577KBS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Platinum colored interior with metallic accents
  • PrintShield™ finish
  • ExtendFresh™ temperature management system
  • Pull out tray
  • Slide-away shelf
  • SatinGlide® crispers and pantry drawers
  • Exterior ice and water dispenser
  • In-Door-Ice® system
  • Freshchill™ temperature-controlled full-width pantry
  • Two-tier freezer drawer with storage dividers
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
26.8 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Touch
Depth:
35-15/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
7.8 cu ft
Handle Material:
Metal
Height:
68-11/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
19 cu ft
Refrigerator Type:
French Door
UPC:
883049544809
Volts:
115V
Weight:
327 lb
Width:
35-5/16 in