27 in. 4.3 cu. ft. Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #KOES527PSS
27 in. 4.3 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Even-Heat™ True Convection Oven
- Temperature Probe
- Professionally-Inspired Design
- FIT System Guarantee
- EasyConvect™ Conversion System
- Capacity 4.3 Cu. Ft.
- Even-Heat™ Preheat
- SatinGlide™ Roll-Out Extension Rack
- Glass-Touch Display with Control Lock Function
- Self Cleaning Cycle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/8 in
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 28-3/4 in
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- No
- Number of Elements:
- 1
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049327174
- Volts:
- 240V
- Watts:
- 4 kW
- Width:
- 27 in