This product requires certification to purchase.

29-3/4 in. 5.0 cu. ft. Combo Oven in White

KitchenAid

29-3/4 in. 5.0 cu. ft. Combo Oven in White

  • Fast #
  • Part #KKOEC530PWH
  • Item #10254562
  • Manufacturer Part #KOEC530PWH
5 out of 5 Customer Rating
Brand image
KitchenAid

29-3/4 in. 5.0 cu. ft. Combo Oven in White

  • Fast #
  • Part #KKOEC530PWH
  • Item #10254562
  • Manufacturer Part #KOEC530PWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Air Fry Mode
  • Dishwasher-Safe Air Fry Basket
  • Even-Heat™ True Convection
  • Built-In Thermometer
  • SatinGlide™ Roll-Out Extension Rack
  • Requires Certification
Dimensions & Measurements
Capacity
5.0 cu ft
Depth
27-1/8 in
Height
42-1/2 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic Touch
Door Style
Drop Down
Installation Type
Flush Mount
Interior Light
Yes
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
900 W
Warranty & Product Information
ADA Compliant
No
Type
KKOEC530PWH
UL Listed
Yes
UPC
883049670539