29-3/4 in. Warming Drawer in Stainless Steel
This product has been replaced by
Manufacturer Part #KWES730SPS
29-3/4 in. Warming Drawer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- Slow Cook Function
- Custom-Control Technology
- Professionally-Inspired Design
- Sensor Temperature Control
- Bread Proofing
- Humidity Slide Control
- Two-Position Racks
- Power Indicator Light
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UPC:
- 883049353807
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 29-3/4 in