29-7/8 in. Electric 5-Burner Radiant Slide-in Range in Black Stainless Steel
29-7/8 in. Electric 5-Burner Radiant Slide-in Range in Black Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Even-Heat™ True Convection
- Steam Rack
- Capacity 6.4 cu ft
- Five Cooking Elements Including A Warm Zone
- EasyConvect™ Conversion
- FIT Guarantee
- Aqualift®
- Storage Drawer
- Glass Touch Controls
- Broil Feature 4000W
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 28-7/8
- Handle Material:
- Metal
- Height:
- 36
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049413563
- Volts:
- 208/240V
- Watts:
- 3200
- Width:
- 29-7/8