This product requires certification to purchase.

29-7/8 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel

KitchenAid

29-7/8 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #KKSGG700ESS
  • Item #5072409
  • Manufacturer Part #KSGG700ESS
3.4 out of 5 Customer Rating
Brand image
KitchenAid

29-7/8 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #KKSGG700ESS
  • Item #5072409
  • Manufacturer Part #KSGG700ESS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Even-Heat™ True Convection
  • Steam Rack
  • Oven Capacity 5.8 cu ft.
  • Five burners (5k, 8k, 9.2k, 15k and 17k)
  • EasyConvect™ Conversion
  • FIT Guarantee
  • Aqualift®
  • Storage Drawer
  • Glass Touch Controls
  • Continuous Interlocking Grates
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
40
BTU:
17000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-7/8 in
Fuel Type:
Natural Gas
Handle Material:
Metal
Height:
36 in
Ignition System:
Electric Ignition
Installation Type:
Slide-in
Interior Light:
Yes
MBH:
17
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
Yes
UPC:
883049329963
Volts:
250V
Width:
29-7/8 in