30 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel
This product has been replaced by
Manufacturer Part #KBSN748SPS
30 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PrintShield™ finish
- ExtendFresh™ plus temperature management system
- Produce preserver
- SatinGlide® crispers
- Exterior ice and water dispenser
- Professionally-inspired design
- Energy Star® qualified
- LED lighting
- Adjustable spill-resistant glass shelves
- Intuitive controls
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintShield Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 27-11/16 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 10.9 cu ft
- Handle Material:
- Metal
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Capacity (Cu Ft):
- 19.1 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- UPC:
- 883049587677
- Volts:
- 115V
- Weight:
- 640 lb
- Width:
- 47-1/4 in