30 in. 5 cu. ft. Single Oven in Black Stainless

This product has been replaced by

30 IN TRUE CONVECT SINGLE OVEN WITH AIR
KitchenAid 30 IN TRUE CONVECT SINGLE OVEN WITH AIR
Manufacturer Part #KOES530PBS
You last purchased this on
 
KitchenAid

30 in. 5 cu. ft. Single Oven in Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

30 IN TRUE CONVECT SINGLE OVEN WITH AIR
KitchenAid 30 IN TRUE CONVECT SINGLE OVEN WITH AIR
Manufacturer Part #KOES530PBS
KitchenAid

30 in. 5 cu. ft. Single Oven in Black Stainless

  • Fast #
  • Part #KKOSE500EBS
  • Item #5072486
  • Manufacturer Part #KOSE500EBS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temperature Probe
  • Professionally-Inspired Design
  • Even-Heat™ True Convection Oven
  • SatinGlide™ Roll-Out Extension Rack
  • Capacity 5.0 Cu. Ft.
  • Even-Heat™ Preheat
  • EasyConvect™ Conversion System
  • FIT System Guarantee
  • Self Cleaning Cycle
  • Glass-Touch Display with Control Lock Function
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
Yes
Capacity:
5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
27-1/8 in
Door Style:
Drop Down
Handle Material:
Metal
Height:
28-3/4 in
Installation Type:
Wall Mount, Built-in
Interior Light:
Yes
Maximum Capacity:
5 cu ft
Number of Elements:
2
Number of Lights:
2
Power Source:
Electric
Self Clean:
Yes
UL Listed:
Yes
Volts:
240V
Watts:
4 kW
Width:
30 in