30 in. 5 cu. ft. Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #KOES530PSS
30 in. 5 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature Probe
- Professionally-Inspired Design
- Even-Heat™ True Convection Oven
- SatinGlide™ Roll-Out Extension Rack
- Capacity 5.0 Cu. Ft.
- Even-Heat™ Preheat
- EasyConvect™ Conversion System
- FIT System Guarantee
- Self Cleaning Cycle
- Glass-Touch Display with Control Lock Function
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/8 in
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 28-3/4 in
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 5 cu ft
- Number of Elements:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4 kW
- Width:
- 30 in