30 IN TRUE CONVECT DOUBLE OVEN WITH AIR
This product has been replaced by
Manufacturer Part #KOEC530SPS
30 IN TRUE CONVECT DOUBLE OVEN WITH AIR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Air Fry Mode
- Dishwasher-Safe Air Fry Basket
- Even-Heat™ True Convection
- Built-In Thermometer
- SatinGlide™ Roll-Out Extension Rack
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 27-1/8
- Door Style:
- Drop Down
- Height:
- 42-1/2
- Installation Type:
- Flush Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Type:
- KKOEC530PSS
- UL Listed:
- Yes
- UPC:
- 883049670515
- Volts:
- 240V
- Watts:
- 900
- Width:
- 29-3/4