This product requires certification to purchase.

30 in. 6.4 cu. ft. Combo Oven in Black Stainless Steel with PrintShield™ Finish

KitchenAid

30 in. 6.4 cu. ft. Combo Oven in Black Stainless Steel with PrintShield™ Finish

  • Fast #
  • Part #KKOCE500EBS
  • Item #5072550
  • Manufacturer Part #KOCE500EBS
3.1 out of 5 Customer Rating
Brand image
KitchenAid

30 in. 6.4 cu. ft. Combo Oven in Black Stainless Steel with PrintShield™ Finish

  • Fast #
  • Part #KKOCE500EBS
  • Item #5072550
  • Manufacturer Part #KOCE500EBS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel with PrintShield Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Even-Heat™ True Convection Oven (Lower Oven)
  • Microwave Convection Cooking (upper oven)
  • Professionally-Inspired Design
  • Temperature Probe
  • EasyConvect™ Conversion System
  • Total Capacity 5.0 Cu. Ft. (lower oven)
  • Capacity 1.4 cu. ft. (upper oven)
  • Crispwave™ Microwave Technology and Crisper Pan (upper oven)
  • SatinGlide™ Roll-Out Extension Rack (lower oven)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
CEC Compliant:
For Sale in CA
Capacity:
6.4 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel with PrintShield Finish
Depth:
27-1/8 in
Door Style:
Drop Down
Handle Material:
Metal
Height:
42-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Incandescent
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049363004
Volts:
240V
Width:
30 in