30 in. 6.4 cu. ft. Combo Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #KOEC530PSS
30 in. 6.4 cu. ft. Combo Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Even-Heat™ True Convection Oven (lower oven)
- Microwave Convection Cooking (upper oven)
- Professionally-Inspired Design
- Temperature Probe
- EasyConvect™ Conversion System
- Total Capacity 5.0 Cu. Ft. (lower oven)
- Capacity 1.4 cu. ft. (upper oven)
- Crispwave™ Microwave Technology and Crisper Pan (upper oven)
- SatinGlide™ Roll-Out Extension Rack (lower oven)
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/8
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 42-1/2
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049327389
- Volts:
- 240V
- Width:
- 30