30 in. Under Cabinet Range Hood in Stainless Steel
30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Low Profile Design
- Motor 400 CFM Class
- Perimeter Ventilation
- Whisper Quiet® System @ 0.1 sones (43 dBA) on low speed
- Auto Speed Setting
- Automatic Turn On
- Three-Speed Electronic Glass Touch Control with Boost Function
- Two LED Task Lights with Night Light Setting
- Dishwasher-Safe Grease Filters
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 400
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-11/16
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Grease
- Height:
- 16-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Sones:
- 5.2
- UL Listed:
- Yes
- UPC:
- 883049452234
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Weight:
- 48
- Width:
- 29-15/16