This product requires certification to purchase.

32-7/8 in. 22.11 cu. ft. French Door Bottom Mount Freezer Refrigerator in Stainless Steel

KitchenAid

32-7/8 in. 22.11 cu. ft. French Door Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKRFF302ESS
  • Item #5072490
  • Manufacturer Part #KRFF302ESS
3.4 out of 5 Customer Rating
Brand image
KitchenAid

32-7/8 in. 22.11 cu. ft. French Door Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKRFF302ESS
  • Item #5072490
  • Manufacturer Part #KRFF302ESS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ExtendFresh™ Temperature Management System
  • Interior Water Dispenser
  • Professionally-Inspired Design
  • Produce Preserver
  • FreshChill™ Temperature-Controlled Full-Width Pantry
  • Humidity-Controlled Crispers
  • Slide-Away Split Shelf
  • Automatic Ice Maker
  • LED Lighting
  • Max Cool
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.11 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
34-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.54 cu ft
Height:
70-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
15.66 cu ft
Refrigerator Type:
French Door, Bottom Mount Freezer
UL Listed:
No
UPC:
883049360911
Volts:
120V
Width:
32-7/8 in