35-1/2 in. 24.8 cu. ft. Side-By-Side Refrigerator in PrintShield™ Black Stainless Steel
35-1/2 in. 24.8 cu. ft. Side-By-Side Refrigerator in PrintShield™ Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield Black Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 34-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.9 cu ft
- Height:
- 69 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.9 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049490892
- Volts:
- 115V
- Weight:
- 276.4 lb
- Width:
- 35-1/2 in