35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side Refrigerator in PrintShield™ Black Stainless Steel
35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side Refrigerator in PrintShield™ Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield Black Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 29-9/16
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7 cu ft
- Height:
- 69
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049490861
- Volts:
- 115V
- Weight:
- 274
- Width:
- 35-3/4