This product requires certification to purchase.

35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side Refrigerator in PrintShield™ Stainless Steel

This product has been replaced by

69 XXL SXS CD EXTERNAL I&W
KitchenAid 20.8 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
Manufacturer Part #KRSC536RPS
KitchenAid

35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side Refrigerator in PrintShield™ Stainless Steel

  • Fast #
  • Part #KKRSC700HPS
  • Item #7918865
  • Manufacturer Part #KRSC700HPS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

69 XXL SXS CD EXTERNAL I&W
KitchenAid 20.8 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
Manufacturer Part #KRSC536RPS
KitchenAid

35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side Refrigerator in PrintShield™ Stainless Steel

  • Fast #
  • Part #KKRSC700HPS
  • Item #7918865
  • Manufacturer Part #KRSC700HPS
5 out of 5 Customer Rating

X Points

Color Finish Name: PrintShield Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
19.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintShield Stainless Steel
Control Type:
Touch Screen
Depth:
29-9/16 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
7 cu ft
Height:
69 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
12.8 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049490854
Volts:
115V
Weight:
274 lb
Width:
35-3/4 in